Motion
44719
MI ITEM #01560095
MFR #44719
List Price$33.81/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01560095
MFR #44719

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.81/pk for your price

Overview

Mfr description
44719 004 X1/2X3/4 TAN ARBOR SHIM

Specifications

  • Material
    Plastic
  • Thickness
    0.004 in
  • Inner Diameter
    1/2 in
  • Outer Diameter
    3/4 in
  • Has Keyway
    Without Keyway
  • Color
    Tan
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text