Motion
44727
MI ITEM #01560103
MFR #44727
Your Price$26.42/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01560103
MFR #44727

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.42/pk(List $33.03)

Overview

Mfr description
44727 030 X1/2X3/4 CORAL ARBOR SHIM

Specifications

  • Material
    Plastic
  • Thickness
    0.03 in
  • Inner Diameter
    1/2 in
  • Outer Diameter
    3/4 in
  • Has Keyway
    Without Keyway
  • Color
    Coral
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text