Motion
44728
Arbor Shim Shim Assortment - Plastic Material
MI ITEM #01560104
MFR #44728
List Price$46.66/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Shim Shim Assortment - Plastic Material
MI ITEM #01560104
MFR #44728

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.66/pk for your price

Overview

Mfr description
44728 1/2 X 3/4 CC ARBOR SHIM ASST

Specifications

  • Shim Type
    Arbor Shim Assortment
  • Number Of Pieces
    13
  • Material
    Plastic
  • Contents
    (1) 0.001 in, (1) 0.0015 in, (1) 0.002 in, (1) 0.003 in, (1) 0.004 in, (1) 0.005 in, (1) 0.0075 in, (1) 0.01 in, (1) 0.0125 in, (1) 0.015 in, (1) 0.02 in, (1) 0.025 in, (1) 0.03 in
  • Grade
    Not Rated
  • Inside Diameter
    0.500 in
  • Outside Diameter
    0.750 in
  • Shim Material
    Polyester
  • Thickness
    0.001 to 0.030 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text