Motion
44756
Arbor Shim Shim Assortment - Plastic Material
MI ITEM #01560132
MFR #44756
List Price$47.52/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arbor Shim Shim Assortment - Plastic Material
MI ITEM #01560132
MFR #44756

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.52/pk for your price

Overview

Mfr description
44756 3/4 X 1-1/8CC ARBOR SHIM ASST

Specifications

  • Shim Type
    Arbor Shim Assortment
  • Number Of Pieces
    13
  • Material
    Plastic
  • Contents
    (1) 0.001 in, (1) 0.0015 in, (1) 0.002 in, (1) 0.003 in, (1) 0.004 in, (1) 0.005 in, (1) 0.0075 in, (1) 0.01 in, (1) 0.0125 in, (1) 0.015 in, (1) 0.02 in, (1) 0.025 in, (1) 0.03 in
  • Grade
    Not Rated
  • Inside Diameter
    0.750 in
  • Outside Diameter
    1.125 in
  • Shim Material
    Polyester
  • Thickness
    0.001 to 0.030 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text