Overview
Mfr description
44786 0015X1-1/8X1-5/8PURPLE ARBR SH
Specifications
- MaterialPlastic
- Thickness0.0015 in
- Inner Diameter1-1/8 in
- Outer Diameter1-5/8 in
- Has KeywayWithout Keyway
- ColorPurple
- Package Quantity10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data