Motion
44789
MI ITEM #01560165
MFR #44789
List Price$38.63/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01560165
MFR #44789

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.63/pk for your price

Overview

Mfr description
44789 004X1-1/8X1-5/8TAN ARBOR SHIM

Specifications

  • Material
    Plastic
  • Thickness
    0.004 in
  • Inner Diameter
    1-1/8 in
  • Outer Diameter
    1-5/8 in
  • Has Keyway
    Without Keyway
  • Color
    Tan
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text