Motion
45110
Ferrous Metal Kit - 1qt Bottle
MI ITEM #01560249
MFR #45110
Your Price$104.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrous Metal Kit - 1qt Bottle
MI ITEM #01560249
MFR #45110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$104.47/each(List $152.46)

Overview

Mfr description
45110 TOOL BLACK
  • Imparts a tough, dull black, protective finish to most ferrous parts

Specifications

  • Type
    Ferrous Metal Kit
  • Container Size
    1 qt (US)
  • Container Type
    Bottle
  • Composition
    Water-Based
  • Coverage Range
    50 to 75 ft²
  • Color
    Blue
  • Minimum Coverage
    50 ft²
  • Maximum Coverage
    75 ft²
  • Manufacturer Upc Number
    69815845110
  • Material
    Chemical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text