Motion
45905
Non-Ferrous Metal Kit - 1qt Bottle
MI ITEM #01560254
MFR #45905
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Ferrous Metal Kit - 1qt Bottle
MI ITEM #01560254
MFR #45905

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Coverage Range
    30 to 40 ft²
  • Sealer Size
    1 qt (US)

Details

  • Container Type
    Bottle
  • Includes
    Sealer
  • Manufacturer Upc Number
    69815845905
  • Maximum Coverage
    40 ft²
  • Minimum Coverage
    30 ft²
  • Type
    Non-Ferrous Metal Kit

Overview

Mfr description
45905 ABC BLACKENER KIT CASE 3 KITS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought