Specifications
Dimensions
- Container Size1 qt (US)
- Coverage Range30 to 40 ft²
Details
- ColorBrown
- CompositionWater-Based
- Container TypeBottle
- Manufacturer Upc Number69815845910
- Maximum Coverage40 ft²
- Minimum Coverage30 ft²
- TypeNon-Ferrous Metal Kit
Overview
Mfr description
45910 ABC BLACKENER CASE - 6 QUARTS