Motion
45915
Non-Ferrous Metal Kit Bottle
Mi Item #01560256
MFR #45915
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Ferrous Metal Kit Bottle
Mi Item #01560256
MFR #45915

Mfr description
45915 ABC SEALANT CASE - 6 QUARTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coverage Range
    30 to 40 ft²
  • Sealer Size
    1 qt (US)

Details

  • Color
    Brown
  • Composition
    Mineral Oil
  • Container Type
    Bottle
  • Includes
    Sealer
  • Manufacturer Upc Number
    69815845915
  • Maximum Coverage
    40 ft²
  • Minimum Coverage
    30 ft²
  • Type
    Non-Ferrous Metal Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)