Overview
Mfr description
47000 S4P BOXED HOSE CLAMP 10/B
Specifications
- Clamp TypeBand Hose Clamp
- MaterialStainless Steel
- Finish CoatingPlain
- Band Diameter1/2 to 11/16 in
- Minimum Diameter1/2 in
- ManufacturerName (description attribute)Precision Brand
- Maximum Diameter11/16 in
- Package Quantity10
- UPC_NO69815847000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data