Motion
47185
Band Hose Clamp - Stainless Steel Material, 5/8 in Min Diameter, 1 in Max Diameter
MI ITEM #01560262
MFR #47185
List Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 5/8 in Min Diameter, 1 in Max Diameter
MI ITEM #01560262
MFR #47185

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.45/each for your price

Overview

Mfr description
47185 16-27MM METRIC HOSE CLAMP 10/B

Specifications

  • Clamp Type
    Band Hose Clamp
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Band Diameter
    5/8 to 1 in
  • Minimum Diameter
    5/8 in
  • ManufacturerName (description attribute)
    Precision Brand
  • Maximum Diameter
    1 in
  • Width
    9 mm
  • Height
    14 mm
  • Package Quantity
    10
  • UPC_NO
    69815847185

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text