Motion
47275
Band Hose Clamp - Stainless Steel Material, 1-3/16 in Min Diameter, 1-3/4 in Max Diameter
MI ITEM #01560265
MFR #47275
List Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 1-3/16 in Min Diameter, 1-3/4 in Max Diameter
MI ITEM #01560265
MFR #47275

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.45/each for your price

Overview

Mfr description
47275 30-45MM METRIC HOSE CLAMP 10/B

Specifications

  • Clamp Type
    Band Hose Clamp
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Band Diameter
    1-3/16 to 1-3/4 in
  • Minimum Diameter
    1-3/16 in
  • ManufacturerName (description attribute)
    Precision Brand
  • Maximum Diameter
    1-3/4 in
  • Width
    9 mm
  • Height
    14 mm
  • Package Quantity
    10
  • UPC_NO
    69815847275

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text