Overview
Mfr description
47835 MS48 SS MILITARY CLAMP-10/P
Specifications
- Clamp TypeBand Hose Clamp
- MaterialStainless Steel
- Finish CoatingPlain
- Band Diameter2-9/16 to 3-1/2 in
- Minimum Diameter2-9/16 in
- ManufacturerName (description attribute)Precision Brand
- Maximum Diameter3-1/2 in
- Width1/2 in
- Package Quantity10
- UPC_NO69815847835
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data