Overview
Mfr description
47836 MS60 SS MILITARY CLAMP-10/P
Specifications
- Clamp TypeBand Hose Clamp
- MaterialStainless Steel
- Finish CoatingPlain
- Band Diameter3-5/16 to 4-1/4 in
- Minimum Diameter3-5/16 in
- ManufacturerName (description attribute)Precision Brand
- Maximum Diameter4-1/4 in
- Width1/2 in
- Package Quantity10
- UPC_NO69815847836
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data