Overview
Mfr description
47881 QR12HS QUICK REL CLAMP-10/P
Specifications
- Clamp TypeBand Hose Clamp
- MaterialStainless Steel
- Finish CoatingPlain
- Band Diameter1/2 to 1-1/4 in
- Minimum Diameter1/2 in
- ManufacturerName (description attribute)Precision Brand
- Maximum Diameter1-1/4 in
- Package Quantity10
- UPC_NO69815847881
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data