Overview
Mfr description
47884 QR28HS QUICK REL CLAMP-10/P
Specifications
- Clamp TypeBand Hose Clamp
- MaterialStainless Steel
- Finish CoatingPlain
- Band Diameter1 to 2-1/4 in
- Minimum Diameter1 in
- ManufacturerName (description attribute)Precision Brand
- Maximum Diameter2-1/4 in
- Width1/2 in
- Package Quantity10
- UPC_NO69815847884
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data