Overview
Mfr description
47888 QR88HS QUICK REL CLAMP-10/P
Specifications
- Clamp TypeBand Hose Clamp
- MaterialStainless Steel
- Finish CoatingPlain
- Band Diameter2-1/16 to 6 in
- Minimum Diameter2-1/16 in
- ManufacturerName (description attribute)Precision Brand
- Maximum Diameter6 in
- Width1/2 in
- Package Quantity10
- UPC_NO69815847888
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data