Overview
Mfr description
47896 QR280HS QUICK REL CLAMP-10/P
Specifications
- Clamp TypeBand Hose Clamp
- MaterialStainless Steel
- Finish CoatingPlain
- Band Diameter14-1/4 to 18 in
- Minimum Diameter14-1/4 in
- ManufacturerName (description attribute)Precision Brand
- Maximum Diameter18 in
- Width1/2 in
- Package Quantity10
- UPC_NO69815847896
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data