Overview
Mfr description
47904 QR48H QUICK REL CLAMP-10/P
Specifications
- Clamp TypeBand Hose Clamp
- MaterialStainless Steel
- Finish CoatingPlain
- Band Diameter1-1/2 to 3-1/2 in
- Minimum Diameter1-1/2 in
- ManufacturerName (description attribute)Precision Brand
- Maximum Diameter3-1/2 in
- Width1/2 in
- Package Quantity10
- UPC_NO69815847904
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data