Motion
47934
Band Hose Clamp - Stainless Steel Material, 2-1/2 in Min Diameter, 4-1/2 in Max Diameter
MI ITEM #01560362
MFR #47934
List Price$43.94/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 2-1/2 in Min Diameter, 4-1/2 in Max Diameter
MI ITEM #01560362
MFR #47934

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.94/pk for your price

Overview

Mfr description
47934 HD64H HEAVY DUTY CLAMP-10/P

Specifications

  • Clamp Type
    Band Hose Clamp
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Band Diameter
    2-1/2 to 4-1/2 in
  • Minimum Diameter
    2-1/2 in
  • ManufacturerName (description attribute)
    Precision Brand
  • Maximum Diameter
    4-1/2 in
  • Width
    9/16 in
  • Height
    0.022 in
  • Package Quantity
    10
  • UPC_NO
    69815847934

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text