Motion
54249
MI ITEM #01560451
MFR #54249
Your Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01560451
MFR #54249

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.98/each(List $14.97)

Overview

Mfr description
54249 1/4X36 PLAIN KYSTK SQ

Specifications

  • Material
    Steel
  • Type
    Oversized
  • Finish
    Plain
  • Thickness
    1/4 in
  • Length
    36 in
  • Width
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text