Motion
56503
Keystock - Undersized, 1/4 in Thickness, 1/4 in Width, 12 in Length, Steel Material, Plain Finish
MI ITEM #01560532
MFR #56503
Price$4.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - Undersized, 1/4 in Thickness, 1/4 in Width, 12 in Length, Steel Material, Plain Finish
MI ITEM #01560532
MFR #56503

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.74/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    1/4 in
  • Width
    1/4 in

Details

  • Finish
    Plain
  • Material
    Steel
  • Type
    Undersized

Overview

Mfr description
56503 1/4 SQ X 12 MILLSTOCK-6/B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought