1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
59242
Threaded Rod, Stainless Steel, Diameter: 1", Coarse Thread Pitch, Length: 12ft, Thread Size: 1-8"
MI ITEM #
01560579
MFR #
59242
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
PRECISION BRAND PRODUCTS 59242
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
59242
Threaded Rod, Stainless Steel, Diameter: 1", Coarse Thread Pitch, Length: 12ft, Thread Size: 1-8"
MI ITEM #
01560579
MFR #
59242
Mfr description
59242 1-8X144 STLSS-TR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
1 in
Length
12 ft
Thread Size
1-8 in
Details
Finish Coating
Plain
Material
Stainless Steel
Thread Direction
Right Hand
Thread Pitch Type
Coarse
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items