Motion
76205
Thickness & Feeler Gauge - Individual Gauge, 5 in Blade Length, 1 Blades
MI ITEM #01560881
MFR #76205
Your Price$57.75/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Individual Gauge, 5 in Blade Length, 1 Blades
MI ITEM #01560881
MFR #76205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.75/pk(List $72.19)

Overview

Mfr description
76205 003X1/2X5 BRASS THK GAGE 10/P

Specifications

  • Individual Gauge Or Set
    Individual Gauge
  • Thickness
    0.003 in, 0.076 mm
  • Number Of Blades
    1
  • Blade Length
    5 in
  • Imperial Or Metric
    Both
  • Blade Material
    Brass
  • Blade Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought