Motion
76260
Thickness & Feeler Gauge - Individual Gauge, 12 in Blade Length, 1 Blades
MI ITEM #01560886
MFR #76260
List Price$112.74/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Individual Gauge, 12 in Blade Length, 1 Blades
MI ITEM #01560886
MFR #76260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.74/pk for your price

Overview

Mfr description
76260 005X1/2X12BRASS THK GAGE 12/P

Specifications

  • Individual Gauge Or Set
    Individual Gauge
  • Thickness
    0.005 in, 0.127 mm
  • Number Of Blades
    1
  • Blade Length
    12 in
  • Imperial Or Metric
    Both
  • Blade Material
    Brass
  • Blade Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text