Motion
76360
Thickness & Feeler Gauge - Individual Gauge, 12 in Blade Length, 1 Blades
Mi Item #01560894
MFR #76360
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Individual Gauge, 12 in Blade Length, 1 Blades
Mi Item #01560894
MFR #76360

Mfr description
76360 009X1/2X12BRASS THK GAGE 12/P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Width
    1/2 in
  • Thickness
    0.009 in, 0.229 mm

Details

  • Blade Material
    Brass
  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Individual Gauge
  • Number Of Blades
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)