Motion
77750
Thickness & Feeler Gauge - Set, 5 in Blade Length, 0.001 to 0.031 in, 0.025 to 0.787 mm Range, 20 Blades
Mi Item #01560953
MFR #77750
Price$153.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 5 in Blade Length, 0.001 to 0.031 in, 0.025 to 0.787 mm Range, 20 Blades
Mi Item #01560953
MFR #77750

Mfr description
77750 STAINLESS STEEL POC-KIT ASST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.26/each

Specifications

Dimensions

  • Blade Length
    5 in
  • Blade Width
    1/2 in
  • Thickness
    0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.009 in, 0.01 in, 0.012 in, 0.015 in, 0.02 in, 0.025 in, 0.025 mm, 0.038 mm, 0.051 mm, 0.076 mm, 0.102 mm, 0.127 mm, 0.152 mm, 0.178 mm, 0.203 mm, 0.229 mm, 0.254 mm, 0.305 mm, 0.381 mm, 0.508 mm, 0.635 mm

Details

  • Blade Material
    Stainless Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.001 to 0.031 in, 0.025 to 0.787 mm
  • Number Of Blades
    20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)