Motion
78900
Thickness & Feeler Gauge - Set, 12 in Blade Length, 0.001 to 0.03 in, 0.025 to 0.762 mm Range, 13 Blades
Mi Item #01560981
MFR #78900
Price$49.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 12 in Blade Length, 0.001 to 0.03 in, 0.025 to 0.762 mm Range, 13 Blades
Mi Item #01560981
MFR #78900

Mfr description
78900 12" PLASTIC THICK GAGE ASST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.85/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Width
    1/2 in
  • Thickness
    0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.0075 in, 0.01 in, 0.0125 in, 0.015 in, 0.02 in, 0.025 in, 0.03 in, 0.025 mm, 0.038 mm, 0.051 mm, 0.076 mm, 0.102 mm, 0.127 mm, 0.191 mm, 0.254 mm, 0.318 mm, 0.381 mm, 0.508 mm, 0.635 mm, 0.762 mm

Details

  • Blade Material
    Polyester (0.001" to 0.005"), Vinyl (0.0075" to 0.03")
  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.001 to 0.03 in, 0.025 to 0.762 mm
  • Number Of Blades
    13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)