Motion
79210
Threaded Rod, Steel, Diameter: 8mm, Coarse Thread Pitch, Length: 3m, Thread Size: M8x1.25
MI ITEM #01560993
MFR #79210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Rod, Steel, Diameter: 8mm, Coarse Thread Pitch, Length: 3m, Thread Size: M8x1.25
MI ITEM #01560993
MFR #79210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79210 M8 X 3M T-ROD - PF

Specifications

  • Length
    3 m
  • Thread Size
    M8x1.25
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Diameter
    8 mm
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text