Motion
79225
Threaded Rod, Steel, Diameter: 14mm, Coarse Thread Pitch, Length: 3m, Thread Size: M14x2
Mi Item #01560996
MFR #79225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Rod, Steel, Diameter: 14mm, Coarse Thread Pitch, Length: 3m, Thread Size: M14x2
Mi Item #01560996
MFR #79225

Mfr description
79225 M14 X 3M T-ROD - PF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    14 mm
  • Length
    3 m
  • Thread Size
    M14x2 mm

Details

  • Finish Coating
    Plain
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)