Motion
79230
Threaded Rod, Steel, Diameter: 16mm, Coarse Thread Pitch, Length: 3m, Thread Size: M16x2
MI ITEM #01560997
MFR #79230
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Rod, Steel, Diameter: 16mm, Coarse Thread Pitch, Length: 3m, Thread Size: M16x2
MI ITEM #01560997
MFR #79230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79230 M16 X 3M T-ROD - PF

Specifications

  • Length
    3 m
  • Thread Size
    M16x2
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Diameter
    16 mm
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text