Motion
81945
MI ITEM #01561047
MFR #81945
Price$278.30/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01561047
MFR #81945

Mfr description
81945 50 MMX50 MM SLOTD SHIM SHOP KT
  • Slotted shim is the best way to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery
  • Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation
  • 300 series stainless steel resists rust and corrosion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$278.30/pk

Specifications

Dimensions

  • Contents
    (10) 0.025 mm, (10) 0.05 mm, (10) 0.1 mm, (10) 0.2 mm, (10) 0.25 mm, (10) 0.4 mm, (10) 0.5 mm, (10) 0.7 mm, (10) 1 mm, (10) 2 mm
  • Slot Size
    16 mm

Details

  • Material
    Stainless Steel
  • Number Of Pieces
    100
  • Shim Type
    Slotted
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)