Motion
16007
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Size: 3/4", Outer Diameter: 1-5/8"
MI ITEM #01566721
MFR #16007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Size: 3/4", Outer Diameter: 1-5/8"
MI ITEM #01566721
MFR #16007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16007 3/4 FLAT WASHERS

Specifications

  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Size
    3/4 in
  • Outer Diameter
    1-5/8 in
  • Inner Diameter
    25/32 in
  • Thickness
    5/32 in
  • Weight
    7-1/2 lbs per 100
  • Specifications
    TCMAI Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought