Overview
Mfr description
050101 EDGE FINDER, CENTER TYPE, .375 IN
Specifications
- Tool TypeEdge Finder
- Electronic Or MechanicalMechanical
- Tool End StyleSingle
- Head Contact TypeCylindrical
- Head Diameter0.2 in
- Shank Diameter3/8 in
- MagneticNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data