Motion
103-135
Outside Micrometer, Range: 0" to 1", Measurement Type: Mechanical, Thimble Type: Friction, Carbide
Mi Item #01574095
MFR #103-135
Price$280.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 0" to 1", Measurement Type: Mechanical, Thimble Type: Friction, Carbide
Mi Item #01574095
MFR #103-135

Mfr description
103-135 0-1 IN, .0001 IN MECHANICAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$280.65/each

Specifications

Dimensions

  • Graduation
    0.0001 in
  • Throat Depth
    25 mm

Details

  • Accuracy
    ±0.0001 in
  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Baked-Enamel, Hammertone
  • Includes
    Standard Bar
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Thimble Type
    Friction
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)