Motion
103-138
Outside Micrometer, Range: 25mm to 50mm, Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #01574099
MFR #103-138
Price$294.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 25mm to 50mm, Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #01574099
MFR #103-138

Mfr description
103-138 25-50MM, 0.01MM MECHANICAL
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$294.23/each

Specifications

Dimensions

  • Graduation
    0.001 mm, 0.01 mm
  • Throat Depth
    38 mm

Details

  • Accuracy
    ±2 µm
  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Baked Enamel
  • Includes
    Standard Bar
  • Maximum Measurement
    50 mm
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    25 mm
  • Thimble Type
    Ratchet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)