Motion
103-184
Outside Micrometer, Range: 7" to 8", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #01574117
MFR #103-184
List Price$576.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 7" to 8", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #01574117
MFR #103-184

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$576.65/each for your price

Overview

Mfr description
103-184 7-8 IN, .001 IN MECHANICAL

Specifications

  • Minimum Measurement
    7 in
  • Maximum Measurement
    8 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Throat Depth
    118 mm
  • Graduation
    0.001 in
  • Accuracy
    ±0.0002 in
  • Data Output
    None
  • Finish Coating
    Baked Enamel
  • Includes
    Standard Bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text