Motion
103-222
Outside Micrometer, Range: 7" to 8", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #01574155
MFR #103-222
Price$594.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 7" to 8", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #01574155
MFR #103-222

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$594.93/each

Specifications

Dimensions

  • Graduation
    0.0001 in
  • Throat Depth
    118 mm

Details

  • Accuracy
    ±0.0002 in
  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Baked-Enamel, Hammertone
  • Includes
    Standard Bar
  • Maximum Measurement
    8 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    7 in
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None

Overview

Mfr description
103-222 7-8 IN, .0001 IN MECHANICAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought