Motion
103-929
Outside Micrometer, Range: 0" to 3", Measurement Type: Mechanical, Thimble Type: Ratchet-Friction, Carbide
Mi Item #01574174
MFR #103-929
Price$913.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 0" to 3", Measurement Type: Mechanical, Thimble Type: Ratchet-Friction, Carbide
Mi Item #01574174
MFR #103-929

Mfr description
103-929 0-3 IN, .001 IN MECHANICAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$913.70/each

Specifications

Dimensions

  • Graduation
    0.001 in

Details

  • Accuracy
    ±0.001 in
  • Data Output
    None
  • Digital Counter
    None
  • Finish Coating
    Baked Enamel
  • Includes
    103-179 Micrometer
  • Maximum Measurement
    3 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Thimble Type
    Ratchet-Friction
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)