Motion
104-153
Outside Micrometer, Range: 16" to 20", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #01574188
MFR #104-153
List Price$2,030.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 16" to 20", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #01574188
MFR #104-153

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2,030.95/each for your price

Overview

Mfr description
104-153 16-20 IN, .001 IN

Specifications

  • Minimum Measurement
    16 in
  • Maximum Measurement
    20 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Throat Depth
    93 mm
  • Graduation
    0.001 in
  • Accuracy
    ±0.00043 in
  • Data Output
    None
  • Includes
    Ratchet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text