Motion
104-202
Outside Micrometer, Range: 18" to 24", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
Mi Item #01574197
MFR #104-202
Price$2,598.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 18" to 24", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
Mi Item #01574197
MFR #104-202

Mfr description
104-202 18-24 IN, .001 IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,598.50/each

Specifications

Dimensions

  • Graduation
    0.001 in
  • Throat Depth
    93 mm

Details

  • Accuracy
    ±0.00048 in
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Ratchet Stop
  • Maximum Measurement
    24 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    18 in
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)