Motion
104-203
Outside Micrometer, Range: 24" to 30", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
Mi Item #01574198
MFR #104-203
Price$3,120.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outside Micrometer, Range: 24" to 30", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
Mi Item #01574198
MFR #104-203

Mfr description
104-203 24-30 IN, .001 IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,120.60/each

Specifications

Dimensions

  • Graduation
    0.001 in
  • Throat Depth
    93 mm

Details

  • Accuracy
    ±0.00056 in
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Ratchet Stop
  • Maximum Measurement
    30 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    24 in
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)