Motion
114-135
Point, Disc or Spline Micrometer, Type: V-Anvil, Graduation: 0.0001", Spindle: Point, Range: 0.09" to 1"
MI ITEM #01574227
MFR #114-135
List Price$1,199.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Point, Disc or Spline Micrometer, Type: V-Anvil, Graduation: 0.0001", Spindle: Point, Range: 0.09" to 1"
MI ITEM #01574227
MFR #114-135

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,199.55/each for your price

Overview

Mfr description
114-135 .09-1 IN, .0001 IN, MECHANICAL

Specifications

  • Type
    V-Anvil
  • Minimum Measurement
    0.09 in
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Graduation
    0.0001 in
  • Accuracy
    ±0.0002 in
  • Thimble Type
    Ratchet Stop
  • Spindle Type
    Point
  • Spindle Diameter
    6.35 mm
  • Anvil Type
    V-Anvil
  • Head Diameter
    18 mm
  • Point Angle
    60 °
  • Minimum Included Angle
    0 °
  • Number Of Flutes Measured
    5
  • Data Output
    SPC
  • Water Resistance Rating
    None
  • Includes
    Ratchet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text