Motion
114-163
Point, Disc or Spline Micrometer, Type: V-Anvil, Graduation: 0.001", Range: 0.05" to 0.6", Data Output: None
MI ITEM #01574228
MFR #114-163
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Point, Disc or Spline Micrometer, Type: V-Anvil, Graduation: 0.001", Range: 0.05" to 0.6", Data Output: None
MI ITEM #01574228
MFR #114-163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.001 in
  • Head Diameter
    18 mm
  • Spindle Diameter
    6.35 mm

Details

  • Accuracy
    ±0.0002 in
  • Anvil Type
    V-Anvil
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Setting Standard
  • Maximum Included Angle
    60 °
  • Maximum Measurement
    0.6 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Included Angle
    0 °
  • Minimum Measurement
    0.05 in
  • Number Of Flutes Measured
    3
  • Thimble Type
    Ratchet Stop
  • Type
    V-Anvil

Overview

Mfr description
114-163 .05-.6 IN, .001 IN MECHANICAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought