Motion
115-153
Point, Disc or Spline Micrometer, Type: Spherical Face, Graduation: 0.0001", Spindle: Flat, Range: 0" to 1"
Mi Item #01574231
MFR #115-153
Price$312.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Point, Disc or Spline Micrometer, Type: Spherical Face, Graduation: 0.0001", Spindle: Flat, Range: 0" to 1"
Mi Item #01574231
MFR #115-153

Mfr description
115-153 0-1 IN, .0001 IN MECHANICAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$312.68/each

Specifications

Dimensions

  • Graduation
    0.0001 in

Details

  • Accuracy
    ±0.00015 in
  • Anvil Type
    Spherical
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Ratchet Stop
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet Stop
  • Type
    Spherical Face
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)