Motion
115-253
Point, Disc or Spline Micrometer, Type: Spherical Face, Graduation: 0.0001", Spindle: Spherical
MI ITEM #01574233
MFR #115-253
Price$338.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Point, Disc or Spline Micrometer, Type: Spherical Face, Graduation: 0.0001", Spindle: Spherical
MI ITEM #01574233
MFR #115-253

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$338.85/each

Specifications

Dimensions

  • Graduation
    0.0001 in

Details

  • Accuracy
    ±0.00015 in
  • Anvil Type
    Spherical
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Ratchet Stop
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Spindle Type
    Spherical
  • Thimble Type
    Ratchet Stop
  • Type
    Spherical Face

Overview

Mfr description
115-253 0-1 IN, .0001 IN MECHANICAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought