Motion
117-107
Point, Disc or Spline Micrometer, Type: Multi-Anvil, Graduation: 0.0001", Spindle: Flat, Range: 0" to 1"
Mi Item #01574264
MFR #117-107
Price$438.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Point, Disc or Spline Micrometer, Type: Multi-Anvil, Graduation: 0.0001", Spindle: Flat, Range: 0" to 1"
Mi Item #01574264
MFR #117-107

Mfr description
117-107 0-1 IN, .0001 IN UNI-MIKE,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$438.18/each

Specifications

Dimensions

  • Graduation
    0.0001 in
  • Head Diameter
    18 mm
  • Spindle Diameter
    6.35 mm
  • Throat Depth
    26.5 mm

Details

  • Accuracy
    ±0.0002 in
  • Anvil Type
    Disc, Flat, Rod, V-Anvil
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Interchangeable Anvils (Flat/Rod)
  • Maximum Included Angle
    120 °
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Included Angle
    0 °
  • Minimum Measurement
    0 in
  • Spindle Type
    Flat
  • Thimble Type
    Friction
  • Type
    Multi-Anvil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)