Motion
126-805
Point, Disc or Spline Micrometer, Type: Screw Thread, Spindle: Anvil, Measurement Type: Mechanical
Mi Item #01574317
MFR #126-805
Price$215.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Point, Disc or Spline Micrometer, Type: Screw Thread, Spindle: Anvil, Measurement Type: Mechanical
Mi Item #01574317
MFR #126-805

Mfr description
126-805 SCREW THREAD MICROMETER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$215.40/each

Specifications

Dimensions

  • Head Diameter
    18 mm
  • Spindle Diameter
    6.35 mm

Details

  • Anvil Type
    Conical, V-Anvil
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Standard Bar
  • Maximum Included Angle
    60/55 °
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Steel
  • Minimum Included Angle
    0 °
  • Spindle Type
    Anvil
  • Thimble Type
    Ratchet Stop
  • Type
    Screw Thread
  • Water Resistance Rating
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)