Motion
129-127
Mechanical Depth Micrometer/Gauge, Range: 0" to 4", Accuracy: ±0.00015", ±3µm, Graduation: 0.001", Rods: 4
MI ITEM #01574329
MFR #129-127
Price$437.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Depth Micrometer/Gauge, Range: 0" to 4", Accuracy: ±0.00015", ±3µm, Graduation: 0.001", Rods: 4
MI ITEM #01574329
MFR #129-127

Mfr description
129-127 0-4 IN, .001 IN MECHANICAL DEPTH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$437.85/each

Specifications

Dimensions

  • Base Length
    2-1/2 in
  • Graduation
    0.001 in
  • Resolution
    0.00005 in, 0.001 mm
  • Rod Diameter
    4 mm

Details

  • Accuracy
    ±0.00015 in, ±3 µm
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Ratchet Stop
  • Maximum Measurement
    4 in
  • Measurement Type
    Mechanical
  • Minimum Measurement
    0 in
  • Number of Rods
    4
  • Rod Type
    Non-Rotating
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)